Series Information
| Manufacturer Part Number | JCW-3E |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series JCW E-Rated PT medium voltage fuse, Current limiting, 3A, 2.4/5.5 kV, 40 kAIC RMS Symmetrical interrupt rating, E class, Single element, Ferrule end X ferrule end connection, 1 barrel, 2 in diameter |
| Fuse Type | Medium Voltage |
| Current Rating | 3 A |
| AC Voltage | 5,500 VAC |
| Characteristic | Time Delay |
| Trip Indicator | Yes |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.1 lbs |