JCW-5E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JCW-5E Eaton's Bussmann series Fuses, BUSS HIGH VOLTAGE FUSE E RATED

MFG Item Number
JCW-5E

JCW-5E Eaton's Bussmann series Fuses, BUSS HIGH VOLTAGE FUSE E RATED

MFG Item Number
JCW-5E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
JCW-5E
BUSS HIGH VOLTAGE FUSE E RATED

Series Information

Specifications

Specifications
Manufacturer Part Number JCW-5E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series JCW E-Rated PT medium voltage fuse, Current limiting, 5A, 2.4/5.5 kV, 40 kAIC RMS Symmetrical interrupt rating, E class, Single element, Ferrule end X ferrule end connection, 1 barrel, 2 in diameter
Fuse Type Medium Voltage
Current Rating 5 A
AC Voltage 5,500 VAC
Characteristic Time Delay
Trip Indicator Yes
Net Weight 1.1 lbs
Gross Weight 1.1 lbs