JCX-1E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JCX-1E Eaton's Bussmann series Fuses, BUSS HIGH VOLTAGE FUSE

MFG Item Number
JCX-1E

JCX-1E Eaton's Bussmann series Fuses, BUSS HIGH VOLTAGE FUSE

MFG Item Number
JCX-1E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
JCX-1E
BUSS HIGH VOLTAGE FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number JCX-1E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series JCX E-Rated medium voltage fuse, 2400V, 1A, 60 kAIC, Non Indicating, Current limiting, Ferrule end X ferrule end, Class E, 1
Fuse Type Medium Voltage
Current Rating 1 A
AC Voltage 2,400 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 3.1 lbs
Gross Weight 3.1 lbs