JCX-40E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JCX-40E Eaton's Bussmann series Fuses, FUSE

MFG Item Number
JCX-40E

JCX-40E Eaton's Bussmann series Fuses, FUSE

MFG Item Number
JCX-40E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
JCX-40E
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number JCX-40E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 40 A
AC Voltage 2,400 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 6 lbs
Gross Weight 6 lbs