JCY-20E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JCY-20E Eaton's Bussmann series Fuses, 5.5KV MEDIUM VOLTAGE

MFG Item Number
JCY-20E

JCY-20E Eaton's Bussmann series Fuses, 5.5KV MEDIUM VOLTAGE

MFG Item Number
JCY-20E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
JCY-20E
5.5KV MEDIUM VOLTAGE

Series Information

Specifications

Specifications
Manufacturer Part Number JCY-20E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series JCY E-Rated medium voltage fuse, 5500V, 20A, 60 kAIC, Non Indicating, Current limiting, Ferrule end X ferrule end, Class E, 1
Fuse Type Medium Voltage
Current Rating 20 A
AC Voltage 5,500 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 0.1 lbs
Gross Weight 0.1 lbs