Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
JD3090A06S10 Eaton Circuit Breakers, JD 3P 90A W/1A/1B AS RHSNT2P11K ST LH
MFG Item Number
JD3090A06S10
JD3090A06S10 Eaton Circuit Breakers, JD 3P 90A W/1A/1B AS RHSNT2P11K ST LH
MFG Item Number
JD3090A06S10
This item cannot be canceled or returned
Description
JD 3P 90A W/1A/1B AS RHSNT2P11K ST LH
Specifications
Specifications
Manufacturer Part Number
JD3090A06S10
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, J-frame, JD, Fixed thermal and magnetic trips, Three-pole, 90A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 110-240 Vac or 110-125 Vdc rear w/ left pigtail
Poles
3
Current Rating
90 A
Auxiliary Switch
Yes
Shunt Trip
Yes
Gross Weight
8 lbs
Net Weight
8 lbs
JD3090A06S10
Eaton Circuit Breakers