Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JDC-040-013-C100 Mencom Cordsets, JDC Series, 10 PRT JBOX TO 10M CBL
MFG Item Number
JDC-040-013-C100
JDC-040-013-C100 Mencom Cordsets, JDC Series, 10 PRT JBOX TO 10M CBL
MFG Item Number
JDC-040-013-C100
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
JDC-040-013-C100 |
| Manufacturer |
Mencom |
| Product Series |
JDC |
| Family Series |
Mencom Cordsets, JDC Series |
| Description |
10 PRT JBOX TO 10M CBL |
| Output Class |
Micro (M12) |
| Number of Pins |
4 |
| Number of Output Ports |
10 |
| Trunk Connection |
Cable |
| Trunk Cable Length |
10 m |
| Trunk Conductors |
13 |
| Material |
Polypropylene |
| Status Indicator |
None |
| Voltage |
150 VAC, 150 VDC |
| Current Rating |
Block: 8 A, Port: 3 A |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JDC-040-013-C100
Mencom Cordsets, JDC Series