Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JDC-44P-212-M000 Mencom Cordsets, JDC Series, 4 PORT 4 WR JBOX W/12 PL MIN
MFG Item Number
JDC-44P-212-M000
JDC-44P-212-M000 Mencom Cordsets, JDC Series, 4 PORT 4 WR JBOX W/12 PL MIN
MFG Item Number
JDC-44P-212-M000
This item cannot be canceled or returned
Description
4 PORT 4 WR JBOX W/12 PL MIN
Specifications
Specifications
| Manufacturer Part Number |
JDC-44P-212-M000 |
| Manufacturer |
Mencom |
| Product Series |
JDC |
| Family Series |
Mencom Cordsets, JDC Series |
| Description |
4 PORT 4 WR JBOX W/12 PL MIN |
| Output Class |
Micro (M12) |
| Number of Pins |
4 |
| Number of Output Ports |
4 |
| Trunk Connection |
Receptacle - Mini (1-16 UN) |
| Trunk Conductors |
12 |
| Material |
Polypropylene |
| Status Indicator |
LED (PNP) |
| Voltage |
48 VDC |
| Current Rating |
Block: 8 A, Port: 3 A |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.49 lbs |
JDC-44P-212-M000
Mencom Cordsets, JDC Series