Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
JDC Series Information
| Manufacturer Part Number | JDC-84P-211-F000 |
|---|---|
| Manufacturer | Mencom |
| Product Series | JDC |
| Family Series | Mencom Cordsets, JDC Series |
| Description | 8 OUTLT FIELD WR 4 WR JBOX |
| Output Class | Micro (M12) |
| Number of Pins | 4 |
| Number of Output Ports | 8 |
| Trunk Connection | Field Wireable |
| Trunk Conductors | 11 |
| Material | Polypropylene |
| Status Indicator | LED (PNP) |
| Voltage | 48 VDC |
| Current Rating | Block: 8 A, Port: 3 A |
| Protection Rating | IP67 |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |