Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JDC-850-019-V000 Mencom Cordsets, JDC Series, 8 PORT 5 WR JBOX TO MCV-19MR
MFG Item Number
JDC-850-019-V000
JDC-850-019-V000 Mencom Cordsets, JDC Series, 8 PORT 5 WR JBOX TO MCV-19MR
MFG Item Number
JDC-850-019-V000
This item cannot be canceled or returned
Description
8 PORT 5 WR JBOX TO MCV-19MR
Specifications
Specifications
| Manufacturer Part Number |
JDC-850-019-V000 |
| Manufacturer |
Mencom |
| Product Series |
JDC |
| Family Series |
Mencom Cordsets, JDC Series |
| Description |
8 PORT 5 WR JBOX TO MCV-19MR |
| Output Class |
Micro (M12) |
| Number of Pins |
5 |
| Number of Output Ports |
8 |
| Trunk Connection |
Receptacle - Mini (M23) |
| Trunk Conductors |
19 |
| Material |
Polypropylene |
| Status Indicator |
None |
| Voltage |
150 VAC, 150 VDC |
| Current Rating |
Block: 8 A, Port: 3 A |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JDC-850-019-V000
Mencom Cordsets, JDC Series