Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cordsets, JDC Series
JDC-85P-219-C050
Mencom Cordsets, JDC Series
8 PORT 5 WR JBOX 5M CABLE LED
MFG Item Number
JDC-85P-219-C050
This item cannot be canceled or returned
Description
8 PORT 5 WR JBOX 5M CABLE LED
Specifications
Specifications
| Manufacturer Part Number |
JDC-85P-219-C050 |
| Manufacturer |
Mencom |
| Product Series |
JDC |
| Family Series |
Mencom Cordsets, JDC Series |
| Description |
8 PORT 5 WR JBOX 5M CABLE LED |
| Output Class |
Micro (M12) |
| Number of Pins |
5 |
| Number of Output Ports |
8 |
| Trunk Connection |
Cable |
| Trunk Cable Length |
5 m |
| Trunk Conductors |
19 |
| Material |
Polypropylene |
| Status Indicator |
LED (PNP) |
| Voltage |
48 VDC |
| Current Rating |
Block: 8 A, Port: 3 A |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
2.745 lbs |
| Gross Weight |
2.745 lbs |
JDC-85P-219-C050
Mencom Cordsets, JDC Series