Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JDCB3125
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
JDCB3125 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
125 A |
| Max Voltage |
600 VAC |
| Approvals |
UL |
| Gross Weight |
9 lbs |
| Net Weight |
9 lbs |
JDCB3125
Eaton Circuit Breakers