Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
JDL36200
Square D Circuit Breakers
MOLD CASE CIRCUIT BR 600V 200A
This item cannot be canceled or returned
Description
MOLD CASE CIRCUIT BR 600V 200A
Specifications
Specifications
| Manufacturer Part Number |
JDL36200 |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
MOLD CASE CIRCUIT BR 600V 200A |
| Poles |
3 |
| Gross Weight |
4.79 lbs |
| Net Weight |
4.79 lbs |
JDL36200
Square D Circuit Breakers