Series Information
| Manufacturer Part Number | JDL36250 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Circuit Breakers |
| Description | Circuit Breaker 600V 250A |
| Poles | 3 |
| Current Rating | 250 A |
| Max Voltage | 250 VDC, 600 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| 100% Rated | No |
| Terminal Type | Lugs Included |
| Auxiliary Switch | No |
| Shunt Trip | No |
| Undervoltage Release | No |
| Alarm Switch | No |
| Approvals | UL |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |