Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
JDL36250U33X
Square D Circuit Breakers
MOLDED CASE CIRCUIT BREAKER
MFG Item Number
JDL36250U33X
This item cannot be canceled or returned
Description
MOLDED CASE CIRCUIT BREAKER
Specifications
Specifications
| Manufacturer Part Number |
JDL36250U33X |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
MOLDED CASE CIRCUIT BREAKER 600V 250A |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
600 VAC |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Terminal Type |
Lugs Included |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| Approvals |
UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
JDL36250U33X
Square D Circuit Breakers