Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JDN-250-005-M000 Mencom Cordsets, DeviceNet Series, 12 PRT 5 WR JBX MIN 5 DEVNET
MFG Item Number
JDN-250-005-M000
JDN-250-005-M000 Mencom Cordsets, DeviceNet Series, 12 PRT 5 WR JBX MIN 5 DEVNET
MFG Item Number
JDN-250-005-M000
This item cannot be canceled or returned
Description
Cordsets, DeviceNet Series
12 PRT 5 WR JBX MIN 5 DEVNET
DeviceNet Series Information
Specifications
Specifications
| Manufacturer Part Number |
JDN-250-005-M000 |
| Manufacturer |
Mencom |
| Product Series |
DeviceNet |
| Family Series |
Mencom Cordsets, DeviceNet Series |
| Description |
12 PRT 5 WR JBX MIN 5 DEVNET |
| Output Class |
Micro (M12) |
| Number of Pins |
5 |
| Number of Output Ports |
12 |
| Trunk Connection |
Receptacle - Mini (7/8-16 UN) |
| Trunk Conductors |
5 |
| Material |
Polypropylene |
| Status Indicator |
None |
| Voltage |
300 VAC |
| Current Rating |
Block: 8 A |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JDN-250-005-M000
Mencom Cordsets, DeviceNet Series