JDZ-100E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JDZ-100E Eaton's Bussmann series Fuses, FUSE

MFG Item Number
JDZ-100E

JDZ-100E Eaton's Bussmann series Fuses, FUSE

MFG Item Number
JDZ-100E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
JDZ-100E
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number JDZ-100E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 100 A
AC Voltage 8,300 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 8.75 lbs
Gross Weight 0.0353 lbs