JENQ-M207-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JENQ-M207-10

PMA (Division of ABB) Fittings

JENQ-M207-10

PMA (Division of ABB) Fittings
PMAOXC Fitting, V2A/V4A, M20, NW17
MFG Item Number
JENQ-M207-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
JENQ-M207-10
PMAOXC Fitting, V2A/V4A, M20, NW17

Series Information

Specifications

Specifications
Manufacturer Part Number JENQ-M207-10
Manufacturer PMA (Division of ABB)
Family Series PMA (Division of ABB) Fittings
Description PMAOXC Fitting, V2A/V4A, M20, NW17
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 20 mm
Hub Size M20
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Stainless Steel
Composition Metallic
Net Weight 0.27 lbs
Gross Weight 0.27 lbs