Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JEPMC-BU2200-E Yaskawa Programmable Logic Controllers, MP2200 9 SLOT BASE AC85-253V PWR SUP
MFG Item Number
JEPMC-BU2200-E
JEPMC-BU2200-E Yaskawa Programmable Logic Controllers, MP2200 9 SLOT BASE AC85-253V PWR SUP
MFG Item Number
JEPMC-BU2200-E
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
MP2200 9 SLOT BASE AC85-253V PWR SUP
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Programmable Logic Controllers |
| Manufacturer Part Number |
JEPMC-BU2200-E |
| Description |
MP2200 9 SLOT BASE AC85-253V PWR SUP |
| Accessory Type |
Base Unit |
| Approvals |
CE, cURus |
| Net Weight |
1.48 lbs |
| Gross Weight |
2.265 lbs |
JEPMC-BU2200-E
Yaskawa Programmable Logic Controllers