Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JEPMC-MP2300-E Yaskawa Programmable Logic Controllers, MOTION CONTROLLER W/ M-LINK, ROHS
MFG Item Number
JEPMC-MP2300-E
JEPMC-MP2300-E Yaskawa Programmable Logic Controllers, MOTION CONTROLLER W/ M-LINK, ROHS
MFG Item Number
JEPMC-MP2300-E
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
MOTION CONTROLLER W/ M-LINK, ROHS
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Programmable Logic Controllers |
| Manufacturer Part Number |
JEPMC-MP2300-E |
| Description |
MOTION CONTROLLER W/ M-LINK, ROHS |
| Accessory Type |
Controller |
| Approvals |
CE, UL |
| Net Weight |
1.66 lbs |
| Gross Weight |
1.66 lbs |
JEPMC-MP2300-E
Yaskawa Programmable Logic Controllers