Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Programmable Logic Controllers
JEPMC-W6000-10
Yaskawa Programmable Logic Controllers
MECHATROLINK CABLE, USB-USB, 10.0
MFG Item Number
JEPMC-W6000-10
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
MECHATROLINK CABLE, USB-USB, 10.0
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Programmable Logic Controllers |
| Manufacturer Part Number |
JEPMC-W6000-10 |
| Description |
MECHATROLINK CABLE, USB-USB, 10.0 METER LENGTH |
| Accessory Type |
Cable |
| Approvals |
CSA, UL |
| Net Weight |
0.67 lbs |
| Gross Weight |
0.69 lbs |
JEPMC-W6000-10
Yaskawa Programmable Logic Controllers