Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JET-29-117-3 Brady Labels, JET Series, Lbls 1.38 in H x 0.5 in W WT, CL 38/PK
JET-29-117-3 Brady Labels, JET Series, Lbls 1.38 in H x 0.5 in W WT, CL 38/PK
This item cannot be canceled or returned
Description
Lbls 1.38 in H x 0.5 in W WT, CL 38/PK
Specifications
Specifications
| Manufacturer Part Number |
15178 |
| Manufacturer |
Brady |
| Product Series |
JET |
| Family Series |
Brady Labels, JET Series |
| Description |
JetTab Self-Laminating Vinyl Lbls 1.38 in H x 0.5 in W White, Clear 38/PK |
| Application |
Cable & Wire Marking |
| Material Type |
Vinyl |
| Material Description |
Self-Laminating |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Label Height |
1.38 " |
| Label Width |
0.5 " |
| Net Weight |
0 lbs |
| Gross Weight |
1.29 lbs |
JET-29-117-3
Brady Labels, JET Series