JET Series Information
| Manufacturer Part Number | 15179 |
|---|---|
| Manufacturer | Brady |
| Product Series | JET |
| Family Series | Brady Labels, JET Series |
| Description | JetTab Self-Laminating Vinyl Lbls 1.38 in H x 0.95 in W White, Clear 45/PK |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Laminating |
| Adhesive | Yes |
| Finish | Matte |
| Background Color | White |
| Cable Type | 4 Pair UTP, Cat 5, Cat 5e, Cat 6, Fiber/Coax, RG-59 Coax, RG-6 Coax, Silver Satin |
| Label Height | 1.38 " |
| Label Width | 0.95 " |
| Net Weight | 1.16 lbs |
| Gross Weight | 1.49 lbs |