Series Information
| Manufacturer Part Number | JF17502 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor,AC, 1750 HP, 3600 RPM, 560C3 TEFC, 2300/4000V, MV Global MAX IP55, Class I Division 2 |
| Horsepower | 1,750 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 560C |
| AC Voltage | 2,300 VAC |
| Nominal Voltage | 2,300 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 369 A |
| Service Factor | 1.15 |
| Approvals | CSA |
| Net Weight | 13200 lbs |
| Gross Weight | 13200 lbs |