Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Conduit, PMA OXC Series
JFBDG-17C01.50
PMA (Division of ABB) Conduit, PMA OXC Series
Overxt, Conduit, PA12/PAE, NW17,
MFG Item Number
JFBDG-17C01.50
This item cannot be canceled or returned
Description
Overxt, Conduit, PA12/PAE, NW17,
PMA OXC Series Information
Specifications
Specifications
| Manufacturer Part Number |
JFBDG-17C01.50 |
| Manufacturer |
PMA (Division of ABB) |
| Product Series |
PMA OXC |
| Family Series |
PMA (Division of ABB) Conduit, PMA OXC Series |
| Description |
Overxt, Conduit, PA12/PAE, NW17, BLU, 50m |
| Trade Size |
M20 |
| Diameter |
0.61 " |
| Feet/Pkg. |
164 ' |
| Inside Bend Radius |
3.3 " |
| Material |
Nylon |
| Color |
Blue |
| Comments |
FDA Compliant |
| Conduit Type |
Non-Metallic Flexible |
| Liquid Tight |
Yes |
| Approvals |
cURus, NSF |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
JFBDG-17C01.50
PMA (Division of ABB) Conduit, PMA OXC Series