JG13A020
Johnson Controls HVAC Valves, J Series Electric Zone Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JG13A020

Johnson Controls HVAC Valves, J Series Electric Zone Valves Series

JG13A020

Johnson Controls HVAC Valves, J Series Electric Zone Valves Series
Elact;Nc;Stdpr;Stdtmp;24V; J Series
MFG Item Number
JG13A020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, J Series Electric Zone Valves Series
Item #
JG13A020
Elact;Nc;Stdpr;Stdtmp;24V; J Series

J Series Electric Zone Valves Series Information

  • High Closeoff Pressure Actuator Option Satisfies Demanding Requirements of High‑Rise Buildings and High‑Pressure Pumping Systems
  • Quick and Simple Actuator Removal Eases Installation and Provides Quick Actuator Replacement during Service
  • Interchangeable Actuators Allow Field Conversion from Normally Open to Normally Closed without Re‑Piping
  • Bubble‑Tight Shutoff Conserves Energy and Accurately Controls Zone Temperature for Increased Comfort
  • Choice of End Connections Provides Increased Versatility and Replacement Capability
J Series Electric Zone Valves accurately control the flow of saturated steam, hot water, and chilled water through coils and heat exchangers of all types, in a wide range of HVAC applications. The spring‑return, two‑position design with synchronous motor has proven reliable in millions of installations worldwide. The actuator can be removed from the valve quickly and easily, simplifying installation and servicing. No special linkage kit or commissioning is required.

Specifications

Specifications
Manufacturer Part Number JG13A020
Manufacturer Johnson Controls
Product Series J Series Electric Zone Valves
Family Series Johnson Controls HVAC Valves, J Series Electric Zone Valves Series
Description Elact;Nc;Stdpr;Stdtmp;24V; J Series Valve Actuator Nc On/Off Spring Return 24Vac; 7Va
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 24 VAC
Media Temperature 32-200 °F
Manual Operation No
Fail Safe Position Spring Closed
Approvals CE, UL
Net Weight 0.93 lbs
Gross Weight 1.025 lbs