Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Bushings, JG Series
JG208
Russellstoll, a T & B Brand Bushings, JG Series
This item cannot be canceled or returned
Description
- Series Fits 20, 30, 50, 60, 100/150, or 200/275 AMP Cables
- Oil‑Resistant Neoprene
Specifications
Specifications
| Manufacturer Part Number |
JG208 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
JG |
| Family Series |
Russellstoll, a T & B Brand Bushings, JG Series |
| Description |
Cable Bushing, Inside Diameter 1.3125 Inches, Material Neoprene, Voltage 480V and 600V, Amperage 200A |
| Composition |
Neoprene |
| Trade Size |
1-5/16 " |
| Net Weight |
0.46 lbs |
| Gross Weight |
0.46 lbs |
JG208
Russellstoll, a T & B Brand Bushings, JG Series