JG3200M01
Eaton Circuit Breakers, G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JG3200M01

Eaton Circuit Breakers, G Series

JG3200M01

Eaton Circuit Breakers, G Series
JG3200 with mtg HDW, Ln/Ld terminals
MFG Item Number
JG3200M01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, G Series
Item #
JG3200M01
JG3200 with mtg HDW, Ln/Ld terminals

G Series Information

  • Compact Design Frees up Panel Space
  • Common Field‑Fit Internal Accessories Make Installation and Custom Configuration Easy
  • Advanced Trip Unit Functionality Offers a Wide Range of Adjustment for Maximum Flexibility
  • Features High‑Speed "Blow‑Open" Action
  • Mounting Hardware and Lugs are Included for Convenience

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The "G" signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings. The Series G family includes five frame sizes in ratings from 15 to 2500 amperes. Series G offers a choice of several interrupting capacities up to 200 kA at 480 volts AC (200 kA at 240 volts AC).


Videos

Specifications

Specifications
Manufacturer Part Number JG3200M01
Manufacturer Eaton
Product Series G
Family Series Eaton Circuit Breakers, G Series
Description Eaton Series C complete molded case circuit breaker, J-frame, Thermal-magnetic trip, Three-pole, 200A, 600 Vac, 14 kAIC at 480 Vac, Line/load, Single-pole imperial mounting base, Engine generator, Reverse feed, 60 Hz
Poles 3
Current Rating 200 A
Max Voltage 600 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
UL Standard 508
Approvals CSA, IEC, UL
Gross Weight 9.385 lbs
Net Weight 9.21 lbs