Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Circuit Breakers, JG Series
JGE3175FAGCA2S4
Eaton Circuit Breakers, JG Series
3P JGE BRK 175A W/AUX SWS/T FOR GENERAC
MFG Item Number
JGE3175FAGCA2S4
This item cannot be canceled or returned
Description
Circuit Breakers, JG Series
3P JGE BRK 175A W/AUX SWS/T FOR GENERAC
Branch Circuit Protector UL 489/IEC 60947‑2 UL/CSA/CE/IEC Listed 50 ~ 250 Amps 240/480/600 VAC 125/250 VDC Cutler‑Hammer Series JG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.
Designed for Global Use Electronic Trip Units Available Built‑in ground fault protection down to 20 amperes. UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.
Specifications
Specifications
Manufacturer Part Number
JGE3175FAGCA2S4
Manufacturer
Eaton
Product Series
JG
Family Series
Eaton Circuit Breakers, JG Series
Description
Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adj. magnetic trip, Three-pole, 175A, 600 Vac, 65 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600 Vac, Line/load, 2A-2B w/right pigtail, 12 Vac w/ left pigtail
Poles
3
Current Rating
317 A
Neutral Pole
No
GFCI
No
Auxiliary Switch
Yes
Shunt Trip
Yes
Undervoltage Release
Yes
UL Standard
489
Approvals
CE, CSA, IEC, UL
Gross Weight
0 lbs
Net Weight
0 lbs
JGE3175FAGCA2S4
Eaton Circuit Breakers, JG Series