JGE325032W
Eaton Circuit Breakers, JG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JGE325032W

Eaton Circuit Breakers, JG Series

JGE325032W

Eaton Circuit Breakers, JG Series
JG 3P 250A CB W/LSI 310+ TRIPNOTERM
MFG Item Number
JGE325032W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, JG Series
Item #
JGE325032W
JG 3P 250A CB W/LSI 310+ TRIPNOTERM

JG Series Information

  • Branch Circuit Protector
  • UL 489/IEC 60947‑2
  • UL/CSA/CE/IEC Listed
  • 50 ~ 250 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series JG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number JGE325032W
Manufacturer Eaton
Product Series JG
Family Series Eaton Circuit Breakers, JG Series
Description Eaton Series G, JG-frame Molded Case Circuit Breaker, Complete breaker, 250A, 65 kAIC at 240V, 25 kAIC at 415V, 25 kAIC at 480V, 18 kAIC at 600V, Three-pole, 600V, Metric, Line and load, 310+ electronic LSI
Poles 3
Current Rating 325 A
Neutral Pole No
GFCI No
Auxiliary Switch Yes
Shunt Trip Yes
Undervoltage Release Yes
UL Standard 489
Approvals CE, CSA, IEC, UL
Gross Weight 6.03 lbs
Net Weight 6.03 lbs