Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JGHMVD24B Eaton Industrial Accessories, JG HIGH PERF KIT S2 BLK 1/3R/12)
MFG Item Number
JGHMVD24B
JGHMVD24B Eaton Industrial Accessories, JG HIGH PERF KIT S2 BLK 1/3R/12)
MFG Item Number
JGHMVD24B
This item cannot be canceled or returned
Description
Industrial Accessories, Series
JG HIGH PERF KIT S2 BLK 1/3R/12)
Specifications
Specifications
| Manufacturer Part Number |
JGHMVD24B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Industrial Accessories |
| Description |
JG HIGH PERF KIT S2 BLK 1/3R/12) HANDLE, 24in. SHAFT W/ BRKT |
| Length |
24 " |
| Color |
Black |
| Operator Type |
Rotary Handle Operating Mechanism |
| Protection Rating |
IP20, IP54, IP55 |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R |
| Net Weight |
3.25 lbs |
| Gross Weight |
3.25 lbs |
JGHMVD24B
Eaton Industrial Accessories