Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JGL36250C Square D Circuit Breakers, MOLDED CASE CRCT BRKR 600V
MFG Item Number
JGL36250C
JGL36250C Square D Circuit Breakers, MOLDED CASE CRCT BRKR 600V
MFG Item Number
JGL36250C
This item cannot be canceled or returned
Description
MOLDED CASE CRCT BRKR 600V
Specifications
Specifications
| Manufacturer Part Number |
JGL36250C |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
MOLDED CASE CRCT BRKR 600V |
| Poles |
3 |
| Gross Weight |
6 lbs |
| Net Weight |
0 lbs |
JGL36250C
Square D Circuit Breakers