JGU305033G
Eaton Circuit Breakers, JG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JGU305033G

Eaton Circuit Breakers, JG Series

JGU305033G

Eaton Circuit Breakers, JG Series
50 A, 3P, INDUSTRIAL CIRCUIT BRK
MFG Item Number
JGU305033G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, JG Series
Item #
JGU305033G
50 A, 3P, INDUSTRIAL CIRCUIT BRK

JG Series Information

  • Branch Circuit Protector
  • UL 489/IEC 60947‑2
  • UL/CSA/CE/IEC Listed
  • 50 ~ 250 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series JG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number JGU305033G
Manufacturer Eaton
Product Series JG
Family Series Eaton Circuit Breakers, JG Series
Description Eaton Series G molded case circuit breaker, JG-frame, JG, Digitrip 310 RMS, Electronic LS trip, Three-pole, 50A, 600 Vac, 250 Vdc, 200 kAIC at 240 Vac, 150 kAIC at 480 Vac, 50 kAIC at 600 Vac, Line and load, 50/60 Hz
Poles 3
Current Rating 305 A
Neutral Pole No
GFCI No
Auxiliary Switch Yes
Shunt Trip Yes
Undervoltage Release Yes
UL Standard 489
Approvals CE, CSA, IEC, UL
Gross Weight 0 lbs
Net Weight 0 lbs