Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JIN-430-006-C030 Mencom Cordsets, JIN Series, 4 PRT MIN JBOX W/3M CABLE
MFG Item Number
JIN-430-006-C030
JIN-430-006-C030 Mencom Cordsets, JIN Series, 4 PRT MIN JBOX W/3M CABLE
MFG Item Number
JIN-430-006-C030
This item cannot be canceled or returned
Description
4 PRT MIN JBOX W/3M CABLE
Specifications
Specifications
| Manufacturer Part Number |
JIN-430-006-C030 |
| Manufacturer |
Mencom |
| Product Series |
JIN |
| Family Series |
Mencom Cordsets, JIN Series |
| Description |
4 PRT MIN JBOX W/3M CABLE |
| Output Class |
Mini (7/8-16 UN) |
| Number of Pins |
3 |
| Number of Output Ports |
4 |
| Trunk Connection |
Cable |
| Trunk Cable Length |
3 m |
| Trunk Conductors |
6 |
| Material |
Aluminum |
| Status Indicator |
None |
| Current Rating |
Block: 8 A, Port: 4 A |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JIN-430-006-C030
Mencom Cordsets, JIN Series