Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PowerPact J Series Information
| Manufacturer Part Number | 428978 |
|---|---|
| Manufacturer | Square D |
| Product Series | PowerPact J |
| Family Series | Square D Circuit Breakers, PowerPact J Series |
| Description | Molded Case Circuit Breaker 600V 250A |
| Poles | 3 |
| Current Rating | 250 A |
| Max Voltage | 600 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| 100% Rated | No |
| Auxiliary Switch | No |
| Shunt Trip | No |
| Undervoltage Release | No |
| Alarm Switch | No |
| Approvals | CCC, CE, CSA, IEC, UL |
| Gross Weight | 6.75 lbs |
| Net Weight | 6.75 lbs |