JJN-1000
Eaton's Bussmann series Fuses, JJN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JJN-1000

Eaton's Bussmann series Fuses, JJN Series

JJN-1000

Eaton's Bussmann series Fuses, JJN Series
TRON FAST ACTING FUSE
MFG Item Number
JJN-1000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JJN Series
Item #
JJN-1000
TRON FAST ACTING FUSE

JJN Series Information

  • 1~1200 Amps
  • 300VAC
  • Very Fast Acting
  • Cartridge or Center Bolted
  • UL, CSA, CE Approvals
Bussmann JJN series are small, space‑saving fuses that provide a high degree of current limitation on short‑circuits for excellent component protection. These fuses are commonly used in electric heat circuits, load center, disconnect switches, and meters.

  • Space‑Saving Package
  • High Speed of response for Semiconductor Protection


Specifications

Specifications
Manufacturer Part Number JJN-1000
Manufacturer Eaton's Bussmann series
Product Series JJN
Family Series Eaton's Bussmann series Fuses, JJN Series
Description Eaton Bussmann series JJN fuse, Current-limiting, VFD line protection, 1000 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 100 kAIC at 170 Vdc, 200 kAIC at 300 V, Standard, 1, 300 V, 170 Vdc
Fuse Type UL Class T
Current Rating 1,000 A
AC Voltage 300 VAC
Class T
Characteristic Very Fast Acting
Interrupt Rating 200 kA @ 300 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 1.08 "
Approvals CSA, UL
Net Weight 1.45 lbs
Gross Weight 1.45 lbs
Alternatives
A3T1000
A3T1000
Mersen Fuses, A3T Series