JJN-20L
Eaton's Bussmann series Fuses, JJN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JJN-20L

Eaton's Bussmann series Fuses, JJN Series

JJN-20L

Eaton's Bussmann series Fuses, JJN Series
TRON FAST ACTING FUSE CLASS T
MFG Item Number
JJN-20L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, JJN Series
Item #
JJN-20L
TRON FAST ACTING FUSE CLASS T

JJN Series Information

  • 1~1200 Amps
  • 300VAC
  • Very Fast Acting
  • Cartridge or Center Bolted
  • UL, CSA, CE Approvals
Bussmann JJN series are small, space‑saving fuses that provide a high degree of current limitation on short‑circuits for excellent component protection. These fuses are commonly used in electric heat circuits, load center, disconnect switches, and meters.

  • Space‑Saving Package
  • High Speed of response for Semiconductor Protection


Specifications

Specifications
Manufacturer Part Number JJN-20L
Manufacturer Eaton's Bussmann series
Product Series JJN
Family Series Eaton's Bussmann series Fuses, JJN Series
Description Eaton Bussmann series JJN fuse, Current-limiting, Large apartment complexes, Multi-family meter stacks, VFD line protection, 20 A, Class T, Non-indicating, Bolt, Standard
Fuse Type UL Class T
Current Rating 20 A
AC Voltage 300 VAC
Class T
Characteristic Very Fast Acting
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs