JJR
Blackburn, a T & B Brand Grounding

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JJR

Blackburn, a T & B Brand Grounding

JJR

Blackburn, a T & B Brand Grounding
GRD CLAMP,PIPE 1/2IN.-1IN. WIRE SIZ
MFG Item Number
JJR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Grounding, Series
Item #
JJR
GRD CLAMP,PIPE 1/2IN.-1IN. WIRE SIZ

Series Information

Specifications

Specifications
Manufacturer Part Number JJR
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Grounding
Description Cast Bronze Ground Clamp for Wire Range 10 - 4, Water Pipe Size 1/2 - 1
Number of Conductors 1
Conductor Size 10 - 4 AWG
Material Bronze
Compression Style Bolt Lug, Split Frame Clamp
For Use With Pipe
Mounting Direct on Pipe
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
Alternatives
BGC-1
BGC-1
Ilsco Grounding, BGC Series