JJS-110
Eaton's Bussmann series Fuses, JJS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JJS-110 Eaton's Bussmann series Fuses, JJS Series, TRON FAST ACTING FUSE CLASS T

MFG Item Number
JJS-110

JJS-110 Eaton's Bussmann series Fuses, JJS Series, TRON FAST ACTING FUSE CLASS T

MFG Item Number
JJS-110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JJS Series
Item #
JJS-110
TRON FAST ACTING FUSE CLASS T

JJS Series Information

  • 1~800 Amps
  • 600VAC
  • Very Fast Acting
  • Cartridge or Center Bolted
  • UL, CSA, CE Approvals
Bussmann JJS series are small, space‑saving fuses that provide a high degree of current limitation on short‑circuits for excellent component protection. These fuses are commonly used in electric heat circuits, load center, disconnect switches, and meters.

  • Space‑Saving Package
  • Available for Printed Circuit Board Applications
  • High Speed of response for Semiconductor Protection


Specifications

Specifications
Manufacturer Part Number JJS-110
Manufacturer Eaton's Bussmann series
Product Series JJS
Family Series Eaton's Bussmann series Fuses, JJS Series
Description Eaton Bussmann series JJS fuse, Current-limiting, Small footprint, VFD line protection, 110 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 200 kAIC at 600 V, Standard, 1, 600 V
Fuse Type UL Class T
Current Rating 110 A
AC Voltage 600 VAC
Class T
Characteristic Very Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 1.66 "
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
A6T110
A6T110
Mersen Fuses, A6T Series
JLLS110.X
JLLS110.X
Littelfuse Fuses, JLLS Series