JJS-15LS
Eaton's Bussmann series Fuses, JJS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JJS-15LS

Eaton's Bussmann series Fuses, JJS Series

JJS-15LS

Eaton's Bussmann series Fuses, JJS Series
CLASS T FUSE W TERM.
MFG Item Number
JJS-15LS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, JJS Series
Item #
JJS-15LS
CLASS T FUSE W TERM.

JJS Series Information

  • 1~800 Amps
  • 600VAC
  • Very Fast Acting
  • Cartridge or Center Bolted
  • UL, CSA, CE Approvals
Bussmann JJS series are small, space‑saving fuses that provide a high degree of current limitation on short‑circuits for excellent component protection. These fuses are commonly used in electric heat circuits, load center, disconnect switches, and meters.

  • Space‑Saving Package
  • Available for Printed Circuit Board Applications
  • High Speed of response for Semiconductor Protection


Specifications

Specifications
Manufacturer Part Number JJS-15LS
Manufacturer Eaton's Bussmann series
Product Series JJS
Family Series Eaton's Bussmann series Fuses, JJS Series
Description Eaton Bussmann series JJS fuse, Current-limiting very fast acting fuse, Large apartment complexes, Multi-family meter stacks, VFD line protection, 15 A, Class T
Fuse Type UL Class T
Current Rating 15 A
AC Voltage 600 VAC
Class T
Characteristic Very Fast Acting
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs