Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | JKS-60 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series JKS fuse, Power panelboards, Machinery disconnects, 60 A, 1, Class J, Non-indicating, Ferrule end x ferrule end, 200 kAIC at 600 Vac, Standard, 10, 600 V |
| Fuse Type | UL Class J |
| Current Rating | 60 A |
| Class | J |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |