Series Information
| Manufacturer Part Number | JL1205A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .33HP, 3450RPM, 1PH, 60HZ, 56J, 3416L, OPEN, F1 |
| Type | General Purpose |
| Horsepower | 1/3 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56J |
| AC Voltage | 110-120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Footless |
| Current Rating | 6.2 A |
| Service Factor | 1.75 |
| Composition | Steel |
| Net Weight | 27 lbs |
| Gross Weight | 25 lbs |