JL1306A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JL1306A

Baldor-ABB Motors Motors

JL1306A

Baldor-ABB Motors Motors
.75HP, 3450RPM, 1PH, 60HZ, 56J, 3424L
MFG Item Number
JL1306A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
JL1306A
.75HP, 3450RPM, 1PH, 60HZ, 56J, 3424L

Series Information

Specifications

Specifications
Manufacturer Part Number JL1306A
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description .75HP, 3450RPM, 1PH, 60HZ, 56J, 3424L
Type General Purpose
Horsepower 3/4 hp
Speed 3,450 RPM
RPM 3,450 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56J
AC Voltage 110-120 VAC
Nominal Voltage 120 VAC
Mounting Footless
Current Rating 11 A
Service Factor 1.5
Net Weight 25.72 lbs
Gross Weight 33 lbs
Alternatives
100208.00
100208.00
Leeson Motors, Pump Duty Series
J035
J035
Marathon Electric Motors