Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JLC-11
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
JLC-11 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes |
| Description |
1/2in. AL JL C TYPE W/1 |
| Shape |
C |
| Composition |
Aluminum |
| Cover Type |
Hub |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.74 lbs |
| Gross Weight |
1.74 lbs |
JLC-11
Killark Electrical Boxes