Series Information
| Manufacturer Part Number | JLLN010.TXP |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | UL Class T Fast-Acting Fuse - Plated |
| Fuse Type | UL Class T |
| Current Rating | 10 A |
| AC Voltage | 300 VAC |
| DC Voltage | 160 VDC |
| Class | T |
| Characteristic | Fast Acting |
| Interrupt Rating | 50 kA @ 160 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 0.875 " |
| Diameter | 0.406 " |
| Length | 0.875 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |