Series Information
| Manufacturer Part Number | JLLN300.XXP |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | UL Class T Fast-Acting Fuse - Plated |
| Fuse Type | UL Class T |
| Current Rating | 300 A |
| AC Voltage | 300 VAC |
| DC Voltage | 125 VDC |
| Class | T |
| Characteristic | Fast Acting |
| Interrupt Rating | 20 kA @ 125 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Body Length | 8.28 " |
| Diameter | 1.312 " |
| Length | 2.75 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |