JLLN400.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JLLN400.X Littelfuse Fuses, JLLN Series, FUS 300V F/A CLASS T 400A
MFG Item Number
JLLN400

JLLN400.X Littelfuse Fuses, JLLN Series, FUS 300V F/A CLASS T 400A

MFG Item Number
JLLN400
Item Number
JLLN400.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JLLN Series
Item #
JLLN400.X
FUS 300V F/A CLASS T 400A

JLLN Series Information

  • Fast Acting Fuses
  • 200kA Interrupting Rating
  • Ratings up to 1200 Amps
  • Indication Version Available
  • UL, CSA Approvals
JLLN and JLLS fuses are less than 1/3 the size of comparable Class R fuses and are typically used for short circuit protection of drives and surge sensitive components. When rated in accordance with the NEC, JLLN/JLLS fuses provide fast‑acting overload and short circuit protection for non‑inductive circuits and equipment.

Applications
  • Variable speed drive protection
  • Compact mains switches

Specifications

Specifications
Manufacturer Part Number JLLN400
Manufacturer Littelfuse
Product Series JLLN
Family Series Littelfuse Fuses, JLLN Series
Description Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and
Fuse Type UL Class T
Current Rating 400 A
AC Voltage 300 VAC
DC Voltage 125 VDC
Class T
Characteristic Fast Acting
Interrupt Rating 200 kA @ 300 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Body Length 2.75 "
Diameter 1.31 "
Length 0.83 "
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.29 lbs
Alternatives
A3T400
A3T400
Mersen Fuses, A3T Series
JJN-400
JJN-400
Eaton's Bussmann series Fuses, JJN Series