Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JLLS040.T

Littelfuse Fuses

JLLS040.T

Littelfuse Fuses
FUSE
MFG Item Number
JLLS040.T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
JLLS040.T
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number JLLS040.T
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description FUSE
Current Rating 40 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class T
Interrupt Rating 200 kA
Length 1.56 "
Approvals CE, CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.08 lbs