JLLS600.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JLLS600.X

Littelfuse Fuses, JLLS Series

JLLS600.X

Littelfuse Fuses, JLLS Series
FUS 600V F/A CLASS T 600A
Item Number
JLLS600.X
MFG Item Number
JLLS600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JLLS Series
Item #
JLLS600.X
FUS 600V F/A CLASS T 600A

JLLS Series Information

  • Fast Acting Fuses
  • 200kA Interrupting Rating
  • Ratings up to 1200 Amps
  • Indication Version Available
  • UL, CSA Approvals
JLLN and JLLS fuses are less than 1/3 the size of comparable Class R fuses and are typically used for short circuit protection of drives and surge sensitive components. When rated in accordance with the NEC, JLLN/JLLS fuses provide fast‑acting overload and short circuit protection for non‑inductive circuits and equipment.


Applications
  • Variable speed drive protection
  • Compact mains switches

Specifications

Specifications
Manufacturer Part Number JLLS600
Manufacturer Littelfuse
Product Series JLLS
Family Series Littelfuse Fuses, JLLS Series
Description Space-saving Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short
Fuse Type UL Class T
Current Rating 600 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class T
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Body Length 3.98 "
Diameter 2.1 "
Length 1.76 "
Approvals CSA, UL
Net Weight 0.32 lbs
Gross Weight 0.83 lbs