Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JLLS600.XXP Littelfuse Fuses, UL Class T Fast-Acting Fuse - Plated

MFG Item Number
JLLS600.XXP

JLLS600.XXP Littelfuse Fuses, UL Class T Fast-Acting Fuse - Plated

MFG Item Number
JLLS600.XXP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
JLLS600.XXP
UL Class T Fast-Acting Fuse - Plated

Series Information

Specifications

Specifications
Manufacturer Part Number JLLS600.XXP
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description UL Class T Fast-Acting Fuse - Plated
Fuse Type UL Class T
Current Rating 600 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class T
Characteristic Fast Acting
Interrupt Rating 20 kA @ 300 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 1.765 "
Diameter 2.062 "
Length 3.984 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs